G50 Autodark Weld & Grind Helmet 9-13

Order Code: ZT4013206S

£439.99 Inc VAT (20%)


Description

Unleash Productivity and Protection with the ESAB G50 Autodark Weld & Grind Helmet 9-13

Master welding and grinding tasks with seamless transitions and superior eye protection thanks to the innovative ESAB G50 Autodark Helmet. This versatile workhorse boasts an auto-darkening filter (ADF) with shades 9-13, instantly adapting to different welding processes and grinding applications. Effortlessly switch between tasks without manual adjustments, maximising your efficiency and ensuring consistent safety.

The ESAB G50 is more than just a helmet; it's your welding and grinding companion, designed to elevate your experience. Its lightweight, impact-resistant shell ensures comfort and durability throughout your workday. The large, flip-up visor with a clear plastic lens provides an unobstructed view when grinding, while the auto-darkening filter automatically adjusts shade levels based on the welding arc intensity, protecting your eyes from harmful UV/IR radiation.

Benefits:
Seamless switching between welding and grinding saves time and effort
Automatic shade adjustment protects eyes from harmful UV/IR radiation
Lightweight design and adjustable features minimise fatigue
Handles various welding and grinding applications with ease
Connect to PAPR systems for cleaner air (with additional purchase)

Features
Auto-Darkening Filter (ADF) with Shades 9-13: Adapts instantly to MIG, TIG, SMAW, plasma cutting, and grinding, eliminating the need for manual adjustments.
Lightweight and Comfortable Design: Reduces fatigue and neck strain, even during extended use.
Impact-Resistant Shell (B-Rated) : Withstands grinding tasks and protects your head from debris.
Large Clear Visor: Offers excellent peripheral vision and a clear view when grinding.
Multiple Adjustment Options: Customise the fit and shade level for optimal comfort and protection.
Optional PAPR Compatibility: Connect to ESAB PAPR systems for enhanced respiratory protection

See full description
Specifications for G50 Autodark Weld & Grind Helmet 9-13
  • Product Type
    Weld & Grind Helmet