Guardian 50FM Air Fed Flip Welding Helmet Kit 86644

Order Code: ZT3447353S

£899.99 Inc VAT (20%)


Description

The Bohler Guardian 50FM Air Fed Welding Helmet Kit is the perfect choice for welders who demand the best possible protection and comfort. This kit includes everything you need to get started, including the helmet itself, a PAPR system, and a variety of accessories.

The Guardian 50FM helmet features a true colour ADF lens that provides superior visibility and clarity, even in low light conditions. The ADF lens also features a wide shade range (DIN 4-12) to accommodate a variety of welding applications. Additionally, the helmet's grind mode allows welders to grind without having to remove the helmet.

The PAPR system of the Bohler Guardian 50FM Welding Helmet Kit provides unparalleled protection against harmful welding fumes and other airborne contaminants. The PAPR system is powered by a rechargeable battery that can provide up to 8 hours of continuous operation. The battery can be easily charged using the included universal charger.

The Guardian 50FM helmet is also highly durable and reliable. The helmet's shell is made of a durable ABS plastic that is resistant to impact and heat. The ADF lens is also coated with a scratch-resistant coating to protect it from damage. Overall, the Bohler Guardian 50FM Air Fed Welding Helmet Kit is an excellent choice for welders looking for a reliable and comfortable welding helmet that provides superior protection.

Benefits:
Weld with confidence knowing that you are protected from harmful welding fumes and other airborne contaminants
Enjoy superior visibility and clarity with the true colour ADF lens
Work comfortably and efficiently with the lightweight and ergonomically designed helmet
Get the most out of your welding helmet with the durable and reliable construction

Features
Particle filter (P R SL)
EN 12941 protection class TH3 in combination with Guardian50M/50FM/62/62F Air (welding helmets prepared for air) and Big Vision Air (grinding visor prepared for air)
Operating time: Up to 8 h for the standard battery 5.200 mAh
Charging time: 4 - 6 hours
Flow rate 180 - 220 l/min - adjustable at 6 levels
Visual and audible warning for insufficient airflow (below 170 l/min) and/or low battery charge
Universal charger
Weight: 870 g (including battery, assembled filter)

What's In The Box
Bohler Guardian50M Air welding helmet
Bohler Guardian Air PAPR
Comfortable bag

See full description
Specifications for Guardian 50FM Air Fed Flip Welding Helmet Kit 86644
  • Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome