The Bohler Guardian 62F is a top-of-the-line auto darkening welding helmet that offers superior protection, comfort, and performance. It features a true color lens that provides a clear and accurate view of the weld pool, even in low light conditions. The helmet also has a flip-up grinding visor for added convenience.
The Guardian 62F is equipped with four arc sensors that ensure fast and reliable darkening, even when welding multiple arcs simultaneously. It also has a wide shade range of 4/5-9/9-13, making it suitable for a variety of welding applications.
Video
Benefits:
Superior protection from UV/IR radiation and arc flash
Clear and accurate view of the weld pool
Added convenience with flip-up grinding visor
Fast and reliable darkening with four arc sensors
Wide shade range for a variety of welding applications
Durable construction
Comfortable and secure fit
Grind mode for added versatility
2-year warranty for peace of mind
Features:
High Impact Nylon Shell
Comfort-Headgear with longitudinal and angular adjustments
Smooth ratchet
The ADF: Shade 4, 5-9/9-13 62 x 98 viewing area
Best-In-Class-Clarity
True colour
4 arc sensors
CE classification 1/1/1/2
Grind mode via external switch
2 years warranty