Quantity | Price | Discount |
---|---|---|
1 - 4 | £8.49 | 0% |
5 - 9 | £8.15 | 4% |
10 - 19 | £7.81 | 8% |
20 - 49 | £7.47 | 12% |
50 + | £7.13 | 16% |
The Climax 410 hand-held welding shield has been designed to provide effective protection against the radiation emitted during welding processes, as well as against incandescent particles released during such processes. The welding shield is also recommended for protection against the impact of low energy, high velocity particles, EN 169 CE, EN 175 CE Material: Polyamide and Fiberglass, Welding glass measurements:, 105 x 50 mm, 110 x 55 mm