Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Helmets & Shields
Inside Cover Lense 97mm x 103mm for XR937H Helmet
By Parweld
Order Code:
ZT1247851P
Qty of 10 for
£13.90
Inc VAT (20%)
£1.39 each
Quantity
Price
Discount
1 - 199
£1.39
0%
200 - 499
£1.33
4.5%
500 - 999
£1.28
8%
1000 - 1999
£1.22
12%
2000 +
£1.17
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Tue, 7th Jan
In Stock
GBP
13.90
https://www.zoro.co.uk/shop/safety/welding-helmets-and-shields/inside-cover-lense-97mm-x-103mm-for-xr937h-helmet/p/ZT1247851P
Add to quotation
View all Welding Helmets & Shields
Description
INSIDE COVER LENSE 97MM X 103MM FOR XR937H HELMET
Tags:
#BulkDiscount
Specifications
Specifications for Inside Cover Lense 97mm x 103mm for XR937H Helmet
Product Type
Inside Cover Lens
Size
97mm x 103mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome