Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Helmets & Shields
Leather Welding Masks Standard- 30cm
By SWP
Order Code:
ZT3084593S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
20-22
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/safety/welding-helmets-and-shields/leather-welding-masks-standard-30cm/p/ZT3084593S
Add to quotation
View all Welding Helmets & Shields
Description
LEATHER WELDING MASKS STANDARD- 30CM
Does not include lenses. Lenses available separately
Specifications
Specifications for Leather Welding Masks Standard- 30cm
Size
30cm
Material
Leather
Product Type
Welding Mask
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome