Migadc Plus Standard Optical Welding Helmet

Order Code: ZT4013204S

£759.99 Inc VAT (20%)


Description

The MigADCplus (81910830) is ideal for welders in the manual and manufacturing industries where technical skills and attention to detail are a must. The MigADCplus provides optimal conditions for welders to produce high-quality welds.

New ADC (Angular Dependence Compensation) technology in the optical filter compensates angular dependence significantly. The flashes of light that welders are exposed to may cause irritation of eyes but the MigADCplus provides full protection at +/-30° visual angle as well as full protection of welders’ eye, neck and face movements.

Features
Standard or Air model; the latter can be fitted with a fresh-air unit
Clear field of view from all angles reduces eye fatigue and the need of adjusting functions
Superior optics
Aerodynamic design conducts away welding fumes
External control knobs for adjustment of functions
TIG mode (DIN 6-8)
Can be fitted with frame for magnifying lenses
Can be fitted with hard hat
3-year warranty

Technical Data
Fully-automatic darkening filter (ADF)
Externally variable shades 6-8 and 9-13
Externally adjustable delay
Externally adjustable sensitivity
External control knob for choosing weld/grind function
Field of view 96 x 68.5 mm
Classification 1/1/1/1
Approved according to EN379, EN175 and EN166

Application
MMA (electrode)
MIG/MAG
TIG
Grinding

Spare Parts
A - 81910846 - Bolt for headgear
B - 81910845 - Brake for headgear
C - 81910847 - Nut for headgear
D - 81910848 - Headgear
E - 81910844 - Sweat frontlet
F - 81910849 - Helmet shell
G - 81910841 - Internal shielding glass 107.5 x 71.5 mm (10 pcs)
H - 81910850 - Frame for magnification lenses
I - 81911051 - Magnification lenses +1.0 to +2.5
J - 81910840 - ADF Grand GDS Plus
K - 81910842 - External shielding glass 147 x 125 mm (10 pcs)
L - 81910843 - Front frame
M - 81910860 - Hard hat
N - 81910861 - Adapter for mounting of hard hat

See full description
Specifications for Migadc Plus Standard Optical Welding Helmet
  • Product Type
    Optical Welding Helmet