Panoramic Welding Helmet Auto Darkening - Shade 9-13

Order Code: ZT4945535S

£119.99 Inc VAT (20%)


Description

Fully digital panoramic welding helmet with true colour technology gives the best possible welding experience, providing improved depth perception and better peripheral vision. High quality variable shade 9-13 lens manufactured and tested to ISO 16321. Fully automatic switching from light to dark on striking arc. Digital control panel easily switches between modes and set delay, sensitivity and shade settings. Also includes memory-save function to preset and save up to nine personalised settings. Externally, the helmet also features rotating switch and mode selector to easily switch between welding and grinding settings whilst adjusting shade without removing the mask. Battery is easily replaceable but has solar back up to prolong the battery life. Suitable for MIG, TIG, MMA, gas welding, cutting and grinding.

See full description
Specifications for Panoramic Welding Helmet Auto Darkening - Shade 9-13
  • Weight
    0.7kg
  • MFR Part No.
    PWH602
  • Shade Active
    Weld- 9 -13 Cut- 4-8 Grind- 3
  • Shade Inactive
    03-Apr
  • Power Type
    Lithium Cell Battery
  • Operating Temperature
    10?~+60

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome