Phantom Extreme Auto-Darkening Welding Helmet

Order Code: ZT4013202S

£349.99 Inc VAT (20%)


Description

Weldability Phantom Extreme Auto-Darkening Welding Helmet: Conquer Any Welding Challenge with Confidence

Step into the welding zone with confidence and precision. The Phantom Extreme shields your eyes with lightning-fast auto-darkening technology, reacting in under 1/25, 000th of a second to protect against harmful UV/IR radiation. Its massive 97 x 62mm viewing area, nearly 50% larger than standard helmets, offers unparalleled visibility of your work, reducing fatigue and improving weld accuracy.

Tailored for diverse welding applications: Choose from dual shade ranges (5-8 and 9-13) to seamlessly transition between MIG, TIG (including DC Pulsed TIG down to 2 amps) , ARC, PLASMA, and Oxy-Acetylene welding. The 2x twin sensors ensure reliable arc detection in any environment, while the clear grinding mode allows safe preparation without helmet removal.

Benefits
Blocks harmful UV/IR radiation
Enhanced visibility reduces errors
Handles various welding processes
Lightweight and adjustable design
Replaceable battery and lens
Meets EN 175B standards

Features
Lightning-fast auto-darkening: Reacts in under 1/25, 000th of a second
Massive viewing area: 97 x 62mm for exceptional visibility
Dual shade ranges: 5-8 and 9-13 for diverse applications
2x twin sensors: Reliable arc detection in all environments
Clear grinding mode: Safe preparation without helmet removal
Lightweight (0.6kg) and comfortable design: Adjustable headband and multiple pivot points
Replaceable battery: Extends helmet lifespan
Clear, replaceable outer lens: Ensures optimal visibility
Complies with EN 175B safety standards

See full description
Specifications for Phantom Extreme Auto-Darkening Welding Helmet
  • Weight
    0.6kg
  • Viewing Area
    97 x 62mm
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome