Phantom XL 9-13 Variable Auto-Darkening Welding Helmet

Order Code: ZT4013217S

£239.99 Inc VAT (20%)


Description

Master any welding project with ultimate clarity and protection. The Weldability Phantom XL 9-13 Variable Auto-Darkening Welding Helmet redefines your welding experience, offering unmatched clarity, seamless shade adjustment, and superior comfort for extended welding sessions.

Benefits
Exceptional clarity and weld visibility
Precise shade control for any welding process
Unmatched comfort and reduced fatigue
Durable and long-lasting construction
Versatility for multiple welding applications

Features
Extra-large viewing area (97mm x 62mm)
Variable shade range: 9-13
Lightning-fast auto-darkening (1/25, 000th of a second)
Solar powered with lithium battery backup
Grind mode function
Lightweight (0.6Kg) and comfortable design
Impact-resistant nylon shell
Suitable for TIG, MIG, MAG, MMA, and plasma cutting

See full description
Specifications for Phantom XL 9-13 Variable Auto-Darkening Welding Helmet
  • Weight
    0.6kg
  • Product Type
    Welding Helmet
  • Viewing Area
    97mm x 62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome