Powered Air Turbo Unit TR-602E, 1EACH/CASE

Order Code: ZT2519391S

£599.99 Inc VAT (20%)


Description

Versaflo™ Powered Air Respirator Systems features three selectable flow rates, visual, vibratory and audible alarms that warn you when the battery or air flow is low. The air respirator system allows for an easy to use system that protects against any gases and vapors or particulates. This also features a charge status that is indicated by a clear and useful LED display.

Features and Benefits
• Features three selectable flow rates that provide maximum comfort for the user
• Includes a visual, vibratory and audible warning alarms, which warns you when the battery is low or when the air flow is low
• Combines with other 3M™ Versaflo™ components

Standards
• IP54 rating for use in decontamination showers
• IP67 for temporary submersion when fitted with cleaning and storage kit

See full description
Specifications for Powered Air Turbo Unit TR-602E, 1EACH/CASE
  • MFR Part No.
    7100259576
  • Series
    TR-600
  • Product Type
    Powered Air Turbo Unit
  • For Use With
    3M Versaflo

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome