Pro 9-13 Auto-Darkening Welding Helmet XCELHELMETPRO

Order Code: ZT4013237S

£109.99 Inc VAT (20%)


Description

Step into the welding zone with confidence, knowing your eyes are shielded by the industry-leading XCEL Pro 9-13 Auto-Darkening Welding Helmet (XCELHELMETPRO) This premium helmet boasts cutting-edge auto-darkening technology, ensuring instantaneous shade transition (DIN 9-13) for uninterrupted welding clarity.

Crafted with the toughest welders in mind, the XCEL Pro 9-13 features a robust, lightweight design for extended wearability, while the impact-resistant shell safeguards your face from sparks, spatter, and debris. The ergonomic headgear and adjustable neck strap provide a customized, secure fit, minimising fatigue and maximising comfort.

But the XCEL Pro 9-13 goes beyond basic protection. The true colour lens delivers exceptional visual clarity, even in low-light conditions, while the stepless shade adjustment and sensitivity control empower you to fine-tune your ideal welding experience. The grind mode allows for safe pre-welding tasks, and the replaceable lens ensures long-lasting performance.

Features
Conforms to EN175/EN379
Grind function
Optical class 1/1/1/2
Spare lens and helmet bag included
Stepless sensitivity and delay time adjustment
TIG welding from 5 amps
True Colour lens
Variable shade adjustment DIN 9-13

See full description
Specifications for Pro 9-13 Auto-Darkening Welding Helmet XCELHELMETPRO
  • Standards Met
    EN175

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome