Reapers 'n' Roses Premium Auto Darkening Welding Helmet Mask with 1/1/1/1 Optical Clarity

Order Code: ZT2818259S

£139.99 Inc VAT (20%)


Description

The Jackson Safety Premium Auto Darkening Helmets with Fixed Shade keeps you looking sharp with its bold graphics while performing at your best. Super lightweight and ergonomically balanced, these helmets ensure all-day comfort by reducing stress and fatigue. An extended front increases protection from sparks and slag, keeping you safe. True Color Auto Darkening filter meets 1/1/1/1 Optical Clarity Standard, the highest in the industry. 4 arc sensors provide unsurpassed coverage. They are the ideal choice for welding, grinding, cutting, and carbon arc gouging.The helmets are powered by solar technology and batteries and come complete with Jackson Safety’s 370 Speed Dial premium ratcheting headgear, an industry best, which provides quick and easy adjustment. Reapers n’ Roses helmet features switching speeds of 1/20,000 of a second. This Premium Auto Darkening fixed shade helmets is CE certified and meets ANSI Z87.1 and CAN/CSA Z94.3 Standards.

See full description
Specifications for Reapers 'n' Roses Premium Auto Darkening Welding Helmet Mask with 1/1/1/1 Optical Clarity
  • Colour
    Reapers 'n' Roses

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome