Sentinel A60 Welding Helmet 0700600860

Order Code: ZT4013211S

£699.99 Inc VAT (20%)


Description

The ESAB Sentinel A60 Welding Helmet is the most advanced welding helmet on the market, featuring a panoramic view, true colour clarity, and reduced eye fatigue.

In addition to these features, the Sentinel A60 also features a comfortable, adjustable headgear and a grind mode for non-welding activities.

If you're looking for the best welding helmet on the market, the ESAB Sentinel A60 is the clear choice. It's packed with features that will help you weld more safely and comfortably, and it's backed by ESAB's industry-leading warranty.

Benefits:
Panoramic View: Weld with confidence thanks to the Sentinel A60's wide viewing area, which gives you a better view of your work.
True Color Clarity: See your work clearly without any distortion thanks to the Sentinel A60's auto-darkening filter with OpTCS™ technology.
Reduced Eye Fatigue: Weld longer and more comfortably with the Sentinel A60's 0.5 increment shade adjustment, which helps reduce eye fatigue.
Comfortable Headgear: Weld in comfort with the Sentinel A60's adjustable headgear, which provides a snug and secure fit.
Grind Mode: Easily switch between welding and grinding modes with the Sentinel A60's grind mode, which protects your eyes from harmful sparks and debris.
Welding Safety: Weld safely with the Sentinel A60, which meets ANSI Z87.1+ standards and is backed by ESAB's industry-leading warranty.

Features:
ADF viewing area: 118 x 71 mm (4.65 x 2.80 in.) and intuitive internal ADF controls including sensitivity and delay
Shade range: DIN 3/5–13, adjustable in 0.5 increments and ADF a shade lock setting
ESAB OpTCS True Color Lens Technology
On-board memory for up to 9 settings
Arc sensors: 4
Fast switching time of 0.08 millisecond
Replaceable CR2450 battery
Low battery, grind mode and shade lock LEDs

What's In The Box:
ESAB Sentinel A60
2 replacement inner lenses
4 replacement outer lenses
Carry bag
Durag
Safety manual

See full description
Specifications for Sentinel A60 Welding Helmet 0700600860
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome