Speedglas 9100FX Adflow XX Helmet

Order Code: ZT3112886S

£1,749.99 Inc VAT (20%)


Description

The 3M Speedglas 9100FX Adflo XX Helmet is the most advanced welding helmet on the market. It offers superior protection for your eyes, face, and lungs, and it features a number of innovative technologies that make it more comfortable and easier to use than ever before.

Features:

Variable dark shade 5, 8, 9-13 for most types of arc welding
Natural Color Technology for a lighter, more detailed, and more colorful view
Auto-on/off with adjustable sensitivity and delay
Large viewing area (73 mm x 107 mm)
Flip-up design for easy grinding and inspection
Integrated Adflo Powered Air Respirator for clean, fresh air
Lightweight and comfortable design
Benefits:

Protects your eyes, face, and lungs from harmful UV rays, arc flash, and sparks
Provides a clear, undistorted view of your work
Reduces eye strain and fatigue
Improves productivity and safety
Specifications:

Nominal Protection Factor (NPF) : 500 (TH3)
Lens: 3M Speedglas 9100XXi
Respirator: 3M Adflo Powered Air Respirator
Weight: 1.4 lbs (0.64 kg)
Applications:

MIG welding
TIG welding
Stick welding
Plasma cutting
Grinding
Other arc welding applications

See full description
Specifications for Speedglas 9100FX Adflow XX Helmet
  • Viewing Area
    73 mm x 107 mm
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome