Speedglas 9100XX I Helmet 3464731

Order Code: ZT3113030S

£1,499.99 Inc VAT (20%)


Description

The 3M Speedglas 9100XX i Helmet is a high-performance welding helmet that offers a number of features to improve the welding experience. The helmet features True Color Technology, which provides a more realistic viewing experience by reducing the yellow tint that is often associated with other welding helmets. The helmet also features an advanced UV/IR filter that offers superior protection from harmful ultraviolet and infrared radiation. In addition, the helmet has a number of other features that make it a comfortable and convenient choice for welders, including a lightweight design, a wide field of view, and a comfortable head harness.

Here are some of the key features of the 3M Speedglas 9100XX i Helmet:

True Color Technology
Advanced UV/IR filter
Lightweight design
Wide field of view
Comfortable head harness
The 3M Speedglas 9100XX i Helmet is a great choice for welders who are looking for a helmet that offers superior protection, a comfortable fit, and a realistic viewing experience.

Here are some additional details about the features of the 3M Speedglas 9100XX i Helmet:

True Color Technology

True Color Technology is a patented 3M technology that reduces the yellow tint that is often associated with other welding helmets. This allows welders to see more accurately, which can improve the quality of their welds.

Advanced UV/IR Filter

The 3M Speedglas 9100XX i Helmet features an advanced UV/IR filter that offers superior protection from harmful ultraviolet and infrared radiation. This helps to protect welders from eye damage and skin cancer.

Lightweight Design

The 3M Speedglas 9100XX i Helmet is designed to be lightweight and comfortable to wear. This makes it a good choice for welders who need to wear the helmet for extended periods of time.

Wide Field of View

The 3M Speedglas 9100XX i Helmet has a wide field of view, which allows welders to see more of their work area. This can help to improve productivity and safety.

Comfortable Head Harness

The 3M Speedglas 9100XX i Helmet has a comfortable head harness that helps to distribute the weight of the helmet evenly. This helps to reduce fatigue and improve comfort.

If you are looking for a high-performance welding helmet that offers superior protection, a comfortable fit, and a realistic viewing experience, then the 3M Speedglas 9100XX i Helmet is a great choice.

See full description
Specifications for Speedglas 9100XX I Helmet 3464731
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome