Speedglas 9100XX Welding Helmet 346473

Order Code: ZT3112929S

£549.99 Inc VAT (20%)


Description

The 3M Speedglas 9100XX Welding Helmet 346473 is a high-performance welding helmet that provides superior protection and visibility. It features a large viewing area, a fast-reacting auto-darkening lens, and a comfortable design. The helmet is also equipped with a variety of features that make it ideal for a variety of welding applications.

Features:

Large viewing area: The 73 x 107mm viewing area provides a wide field of view, making it easy to see your work.
Fast-reacting auto-darkening lens: The lens darkens in 1/20, 000th of a second to protect your eyes from the harmful effects of arc welding.
Comfortable design: The helmet is lightweight and has a padded headband for a comfortable fit.
Versatile features: The helmet is equipped with a variety of features that make it ideal for a variety of welding applications, including gas welding, MIG welding, and TIG welding.
Benefits:

Superior protection: The helmet provides superior protection from the harmful effects of arc welding.
Increased visibility: The large viewing area provides a wide field of view, making it easy to see your work.
Improved comfort: The helmet is lightweight and has a padded headband for a comfortable fit.
Versatile performance: The helmet is equipped with a variety of features that make it ideal for a variety of welding applications.
Specifications:

Dark shade levels: 5, 8, 9-13
Light state shade: 3
Permanent state shade: 13
Sensitivity levels: 4
Delay setting: 40-1300 milliseconds
Battery life: 2000 hours
Warranty: 2 years
Order your 3M Speedglas 9100XX Welding Helmet 346473 today and experience the difference!

See full description
Specifications for Speedglas 9100XX Welding Helmet 346473
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome