Speedglas Welding Helmet Filter Upgrade Kit - 9100 - 500126

Order Code: ZT3113076S

£919.99 Inc VAT (20%)


Description

The 3M Speedglas Welding Helmet Filter Upgrade Kit - 9100 - 500126 is a must-have for any welder who wants to improve their safety and productivity. This kit includes a new auto-darkening filter that darkens in milliseconds to protect your eyes from harmful arc rays. The filter also features 3M Natural Color Technology, which helps you to see colors more naturally while welding. Additionally, the kit includes a special silver front panel that allows you to access outside control functions (grinding/memory) when used with 9100/9100Air/9100-QR welding helmets.

Here are some of the key features of the 3M Speedglas Welding Helmet Filter Upgrade Kit - 9100 - 500126:

Auto-darkening filter with 3M Natural Color Technology
Special silver front panel for outside control functions
Viewing area: 73mm x 107mm
Variable dark shades 5, 8 and 9-13
Light shade 3
This kit is a great way to improve your safety and productivity while welding. Order yours today!

Here are some additional details about the features of this product:

The auto-darkening filter darkens in milliseconds to protect your eyes from harmful arc rays. This is important because arc rays can cause serious eye injuries, including arc flash burns and corneal abrasions.
The 3M Natural Color Technology helps you to see colors more naturally while welding. This is important because it can help you to identify defects in your welds more easily.
The special silver front panel allows you to access outside control functions (grinding/memory) when used with 9100/9100Air/9100-QR welding helmets. This is important because it allows you to change the settings on your helmet without having to remove it.
The 3M Speedglas Welding Helmet Filter Upgrade Kit - 9100 - 500126 is a great way to improve your safety and productivity while welding. Order yours today!

See full description
Specifications for Speedglas Welding Helmet Filter Upgrade Kit - 9100 - 500126
  • Viewing Area
    73mm x 107mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome