Speedglas Welding Helmet Leather Protective Cover Kit - 164005

Order Code: ZT3112988S

£119.99 Inc VAT (20%)


Description

The 3M Speedglas Welding Helmet Leather Protective Cover Kit - 164005 is a must-have for any welder who wants to protect their helmet from the elements. The cover is made of high-quality leather that is both durable and water-resistant. It features a snug fit that will keep your helmet in place, even when you're working in the most demanding conditions. The cover also has a built-in visor that will protect your eyes from sparks and debris.

The 3M Speedglas Welding Helmet Leather Protective Cover Kit - 164005 is easy to install and remove. Simply snap it on to your helmet and you're good to go. The cover is also machine-washable, so you can keep it clean and free of dirt and debris.

If you're looking for a way to protect your welding helmet from the elements, the 3M Speedglas Welding Helmet Leather Protective Cover Kit - 164005 is the perfect solution. It's durable, water-resistant, and easy to use. Order yours today!

Features:

Made of high-quality leather
Durable and water-resistant
Snug fit
Built-in visor
Easy to install and remove
Machine-washable
Benefits:

Protects your helmet from the elements
Keeps your helmet clean and free of dirt and debris
Extends the life of your helmet
Makes your helmet more comfortable to wear
Specifications:

Model: 164005
Material: Leather
Color: Black
Dimensions: 12 x 9 x 1 inches
Weight: 1 pound

See full description
Specifications for Speedglas Welding Helmet Leather Protective Cover Kit - 164005
  • Colour
    Black
  • Material
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome