Speedglas Welding Helmet Protective Hood - 9002NC - 169100

Order Code: ZT3113060S

£139.99 Inc VAT (20%)


Description

The 3M Speedglas Welding Helmet Protective Hood - 9002NC - 169100 is a flame-retardant hood that provides extended protection for the head, neck, and ears during welding and grinding applications. It is made of durable materials that can withstand the harsh conditions of welding, and it features a comfortable fit that will keep you safe and productive.

Features:

Flame-retardant fabric construction
Comfortable fit
Extended protection for the head, neck, and ears
Protects against sparks, spatter, and radiation
Easy to install and use
Benefits:

Stay safe and protected while welding or grinding
Increase your productivity with a comfortable and secure fit
Reduce the risk of injury from sparks, spatter, and radiation
Get the peace of mind knowing that you are using a high-quality welding helmet
Applications:

Welding
Grinding
Metalworking
Manufacturing
Construction
Specifications:

Model: 9002NC
Part Number: 169100
Weight: 1.2 pounds
Dimensions: 12 x 10 x 8 inches

Order your 3M Speedglas Welding Helmet Protective Hood - 9002NC - 169100 today and stay safe while welding or grinding!

See full description
Specifications for Speedglas Welding Helmet Protective Hood - 9002NC - 169100
  • Material
    Flame-retardant fabric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome