Speedglas Welding Helmet Replacement Shell - 9100 Air - 560890

Order Code: ZT3113049S

£249.99 Inc VAT (20%)


Description

The 3M Speedglas Welding Helmet Replacement Shell - 9100 Air - 560890 is a high-quality replacement shell for the 3M Speedglas 9100 Air welding helmet. It is made of durable materials and features a comfortable design that provides excellent protection for the welder's eyes and face. The shell is also easy to install and use, making it a great choice for both professional and amateur welders.

Features:

Durable construction
Comfortable design
Excellent protection for eyes and face
Easy to install and use
Benefits:

Provides long-lasting protection
Helps to prevent eye and face injuries
Increases comfort and productivity
Makes welding more enjoyable
Specifications:

Model: 560890
Compatible with: 3M Speedglas 9100 Air welding helmet
Color: Silver
Weight: 1.2 pounds
Dimensions: 12 x 7 x 4 inches

See full description
Specifications for Speedglas Welding Helmet Replacement Shell - 9100 Air - 560890
  • Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome