Variable Auto-Darkening Welding Helmet - 3041

Order Code: ZT4013210S

£119.99 Inc VAT (20%)


Description

Ignite Your Welding Passion with the SWP Variable Auto-Darkening Welding Helmet 3041: Experience Unmatched Clarity, Safety, and Efficiency

Ditch the cumbersome headgear and embrace precision welding with the SWP Variable Auto-Darkening Welding Helmet (3041) This top-of-the-line helmet seamlessly blends cutting-edge technology with unmatched comfort to elevate your welding experience. Whether you're a seasoned professional or a budding enthusiast, the 3041 empowers you to tackle diverse welding projects with confidence and control.

Benefits:
Auto-Darkening Welding Helmet (0.1 ms response time)
Variable Shade Levels (9-13)
Large Viewing Area (92 x 42mm)
High-Impact Polycarbonate Lens
B-Rated Impact-Resistant Shell
Solar-Powered & Battery Backup
Adjustable Headgear & Multiple Adjustment Points

Features and Specifications
Shade 4-9/13
Cartridge size: 110 x 90 mm
Viewing area: 92 x 42 mm
Adjustable stepless sensitivity/delay
Two detection sensors
Shell ‘B’ rated for impact protection
UV/IR protection up to DIN 15
Tig welding from 5-10 amps
Optical classification: 1/2/1/2
CE EN175/EN379

Switching times:
Light to Dark: 0.1 ms
Dark to Light: 0.1-0.9 secs

Polycarbonate lens:
1985 – 103.5 x 47 (inner)
3024 – 110 x 90 (outer)

See full description
Specifications for Variable Auto-Darkening Welding Helmet - 3041
  • Product Type
    Welding Helmet
  • Viewing Area
    92 x 42mm
  • Material
    Polycarbonate
  • Cartridge Size
    110 x 90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome