Viking 3250D FGS Flip-Up Auto-Darkening Welding & Grinding Helmet

Order Code: ZT4013183S

£529.99 Inc VAT (20%)


Description

Lincoln Weldline Viking 3250D FGS Auto-Darkening Welding Helmet: See the Difference, Weld with Confidence

Forge your path in the welding world with the Viking 3250D FGS. This helmet boasts 4C® Lens Technology, delivering stunningly clear and true-to-life colour of your arc, puddle, and base material. Experience reduced eye strain thanks to minimised distortion and blurriness, ensuring precise welds and optimal results every time.

Benefits:
Unmatched optical clarity for superior weld quality
Reduced eye strain for increased comfort and productivity
Enhanced safety features for peace of mind
Increased versatility for various welding processes
Improved comfort and convenience for extended welding sessions

Features
Industry-leading 4C® Lens Technology: Experience unparalleled colour clarity, reduced eye strain, and true-to-life viewing for flawless welds.
Perfect 1/1/1/1 Optical Clarity: Eliminate distortion and blurriness for a clear and consistent view at any angle.
Largest Viewing Area (80.64 sq mm) : Enjoy a wider field of view, enhancing control and precision during your welding tasks.
Integrated Clear Grind Shield: Seamlessly switch between welding and grinding without helmet removal, boosting productivity and safety.
Shade 5 Side Windows: Maintain peripheral vision in the closed position for increased situational awareness.
Infinite Shade Adjustments (5-13) : Fine-tune your shade level for optimal protection and comfort.
Grind Mode Delay: Customise the delay time for grinding transitions, ensuring safety and convenience.
Digital Controls: Effortlessly adjust settings with intuitive digital controls.
Flame-Retardant Head Covering: Stay protected from splatter and sparks with the durable and comfortable headgear.
5 Outer & 2 Inner Cover Lenses: Keep your view clear with ample replacement lenses.
Sport-Pak Helmet Bag: Store and transport your helmet safely and conveniently.

What's In The Box
Viking 3250 FGS Welding Helmet
Bandana
5 outside cover lenses
2 inside cover lenses
Sticker sheet
Bag

See full description
Specifications for Viking 3250D FGS Flip-Up Auto-Darkening Welding & Grinding Helmet
  • Product Type
    Welding & Grinding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome