Volt Auto-Darkening Welding Helmet - VOLTV

Order Code: ZT4013216S

£139.99 Inc VAT (20%)


Description

Benefits:
Enhanced safety with instant auto-darkening and UV/IR protection
Superior clarity and colour perception with True Colour technology
Versatility for various welding processes with variable shade range
Unmatched comfort for extended welding sessions
Increased productivity and reduced eye fatigue
Peace of mind with industry-leading safety certifications

Unleash Your Welding Prowess with the Bolle Volt Auto-Darkening Helmet: Where Safety, Precision, and Comfort Converge
Step up your welding game with the Bolle Volt Auto-Darkening Welding Helmet, a cutting-edge shield that empowers you to tackle any project with confidence. This industry-leading helmet seamlessly blends advanced technology, unparalleled comfort, and unwavering safety, making it the perfect choice for professional welders and aspiring enthusiasts alike.

Features

Lightning-Fast Auto-Darkening: Experience unrivaled protection with a reaction time of 0.1 milliseconds, ensuring your eyes are shielded from harmful UV/IR radiation instantly.
True Colour Technology: See welds with exceptional clarity and precision thanks to the innovative True Colour filter, reducing eye fatigue and enhancing your overall welding experience.
Variable Shade Range (4/9-13): Adapt to different welding processes with ease, from MIG/MAG and TIG to plasma cutting, with a simple shade adjustment knob.
Grind Mode: Switch seamlessly between welding and grinding with a dedicated grind mode, eliminating the need for helmet removal.
Ergonomic Shape-Memory Headband: Enjoy a custom fit and unparalleled comfort with the adjustable 5-position headband that adapts to your head shape.
Lightweight Design: Minimise fatigue and strain with the helmet's featherweight construction, allowing you to weld for longer without feeling weighed down.
Wide Field of View: Maintain situational awareness and superior weld visibility with the expansive 110 x 90mm viewing area.
EN 175 and EN 379 Certified: Weld with confidence knowing your helmet meets the highest safety standards for welding helmets.
Durable Construction: Withstand the demands of even the most challenging environments with the helmet's robust and impact-resistant shell.
UV/IR Protection: Shield your eyes from harmful ultraviolet and infrared radiation for long-lasting eye health.

See full description
Specifications for Volt Auto-Darkening Welding Helmet - VOLTV
  • Viewing Area
    110 x 90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome