WELDING HEAD SCREEN FLIP UP BABY SHELL

Order Code: ZT2114823S

£55.99 Inc VAT (20%)


Description

Lightweight welding helmet with 50x108mm Flip-up lens. , Unique straight shell, impact resistant and durable. , Ratchet adjustment type suspension.Materials, Shell: Vulcan fibre, Glass holder: Polyamide. Excellent dimensional stability under heat. No dripping off or residual burning of shell in contact with heat. Radiation heat resistance up to 180°C. Cover lens: Mineral glass, Welding lens: Mineral glass shade 10. Chipping lens: Polycarbonate

See full description
Specifications for WELDING HEAD SCREEN FLIP UP BABY SHELL
  • MFR Part No.
    HW810304
  • Length
    740mm
  • Weight
    0.468kg
  • Width
    506mm
  • Height
    354mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome