Welding Helmet 9100, with side windows and filter 9100X, 501815

Order Code: ZT1025865P

£409.99 Inc VAT (20%)


Description

3M Speedglas Welding Helmet 9100, 501815 with side windows and 9100X welding filter, featuring variable dark shades (5, 8 and 9-13) and a viewing area of 54 mm x 107 mm.

Specifications for Welding Helmet 9100, with side windows and filter 9100X, 501815
  • Viewing Field Width
    107mm
  • Weight
    520g
  • Power Type
    Battery
  • Switching Time (Dark-Light)
    40 to 1300ms
  • Helmet Colour
    Black
  • Switching Time (Light-Dark)
    0.1ms
  • Type
    Welding Helmet
  • MFR Part No.
    7000000218
  • Standards Met
    EN 175 Class B
  • Shade Number
    5
    DIN 9 - 13
    8
    3
  • Viewing Field Height
    54mm
  • Series
    Speedglas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome