Welding Helmet 9100, with side windows and filter 9100XX, 501825

Order Code: ZT1174212X

£499.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

3M Speedglas Welding Helmet 9100, 501825 with side windows and 9100X welding filter, featuring variable dark shades (5, 8 and 9-13) and a viewing area of 73 mm x 107 mm.

Specifications for Welding Helmet 9100, with side windows and filter 9100XX, 501825
  • Type
    Welding Helmet
  • Viewing Field Height
    73mm
  • Viewing Field Width
    107mm
  • MFR Part No.
    7000000219
  • Power Type
    Battery
  • Switching Time (Dark-Light)
    40 to 1300ms
  • Helmet Colour
    Black
  • Standards Met
    AS/NZS1338.1
    AS/NZS1337.1
    1/1/1
  • Switching Time (Light-Dark)
    0.1ms
  • Shade Number
    10
    8
    12
    3
    13
    9
    11
    5
  • Series
    Speedglas

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome