0
1
2
3
4

Welding Helmet with Filter Headband & Wipe Bag

Order Code: ZT3300826S

£899.99 Inc VAT (20%)


Description

Curved glass auto-darkening filter welding helmet with variable dark shades 8-12 with headband, wipe & bag. Suitable for most welding processes.

Featured and Benefits
• 150 x76mm curved glass for large field of view
• Auto-darkening filter variable dark shade ranges 8-12
• Adjustable setting selection for each task, reducing eye strain and improve the weld quality
• Delay function to set the dark-to-light opening time
• Adjustable arc detection sensitivity for unsurpassed switching reliability
• Natural colour technology for greater clarity before, during and after welding
• Bluetooth enabled: with the 3M connected equipment app with additional functionalities,
data and documentation

Typical Applications
• Most welding processes: MMA (Stick), MIG/MAG and optimized for TIG-welding, Low amp TIG

Notes
• Head sizes: 50-64cm
• EN 166:F
• EN 175:F
• Battery: ADF: Lithium 3V (CR2450)
• Battery life:1500 hours

See full description
Specifications for Welding Helmet with Filter Headband & Wipe Bag
  • Switching Time (Light-Dark)
    0.1ms
  • Viewing Field Width
    76mm
  • Viewing Field Height
    150mm
  • MFR Part No.
    7100205306
  • Series
    Speedglas
  • Standards Met
    EN 166, F
    EN 175, F
  • Power Type
    Battery
  • Type
    Welding Helmet
  • Weight
    233g
  • Helmet Colour
    Black
  • Shade Number
    12

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome