Welding Helmet with TH2 Powered Air Purifying Respirator (Papr) Auto Darkening

Order Code: ZT3160874S

£469.99 Inc VAT (20%)


Description

• PAPR - (Powered Air Purifying Respirator) system with auto darkening welding helmet.
• LARGE - viewing area of 98mm x 55mm.
• TRUE COLOUR - technology for improved depth perception, allowing far greater welding precision.
• LITHIUM - battery powered respirator unit provides the user with a constant filtered stream of air to their head and face for up to approximately 5 hours.
• TH2 - EN 12941:1998/A2:2008. performance class (less than 2% inward leakage)
• ADJUSTABLE - airflow settings of 150/180L/min.
• FEATURES - an audible alarm to alert user of low battery/low airflow.
• SUITABLE - for MIG, TIG MMA/arc welding, cutting and grinding.
• COMPLIES - with all BS EN379, EN175, EN12941 and DIN standards.

See full description
Specifications for Welding Helmet with TH2 Powered Air Purifying Respirator (Papr) Auto Darkening
  • Weight
    2.16kg
  • MFR Part No.
    PWH617
  • Shade Active
    5-8 & 9-13 Variable
  • Operating Temperature
    1/25, 000s
  • Shade Inactive
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome