Welding Shield with A Flip-up Lens
0
1

Welding Shield with A Flip-up Lens

Order Code: ZT1174198X

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 - 99£2.4612%
100 +£2.3416%

Order by 3pm, get it Tomorrow

Description

The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately.
Lens size: 4 1/4" x 3 1/4".

Specifications for Welding Shield with A Flip-up Lens
  • MFR Part No.
    6116108000
  • Viewing Field Width
    04/01/2004in
  • Standards Met
    CE EN 175
  • Viewing Field Height
    03/01/2004in
  • Weight
    434g
  • Helmet Colour
    Black
  • Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome