Weldline Chameleon 3V0 Auto-Darkening Welding Helmet Street Art

Order Code: ZT4013205S

£319.99 Inc VAT (20%)


Description

Master every welding project with the versatile and reliable Lincoln Weldline Chameleon 3VO. Engineered for professional and hobbyist welders alike, this helmet features a high-performance auto-darkening filter that seamlessly transitions from clear to shade in a lightning-fast 1/12,000th of a second, protecting your eyes from harmful UV/IR radiation. Its two arc sensors guarantee accurate shade selection for various welding processes, including Stick (MMA), MIG, TIG, and Plasma Cutting.

Benefits:
Auto-darkening filter with 1/12,000th of a second switching speed & UV/IR protection
Large viewing area & anti-fog coating for superior visibility
Suitable for Stick (MMA), MIG, TIG, and Plasma Cutting processes
Ergonomic headgear, sweat-wicking padding, & adjustable shade settings
Replaceable inner & outer cover lenses extend the helmet's lifespan
Limited-edition Street Art graphic for a personalised touch
Solar cell filter with backup batteries

Features:
Auto-darkening filter: Transitions from clear to shade in 1/12,000th of a second for ultimate eye protection
Variable shade: DIN 3/8-13 adjustment for Stick (MMA), MIG, TIG, and Plasma Cutting
Two arc sensors: Ensure accurate shade selection for various welding processes
Large viewing area (97 x 40 mm): Provides superior visibility and reduces eye strain
Anti-fog coating: Prevents lens build-up for uninterrupted viewing clarity
Ergonomic headgear: Adjustable design with sweat-wicking padding for exceptional comfort
Replaceable inner and outer cover lenses: Extend the helmet's lifespan and protect the filter
Solar cell filter with backup batteries: Ensures reliable performance even in low-light conditions
Lightweight and durable construction: Comfortable for extended wear and built to last
Street Art design (limited edition): Eye-catching graphic for a personalised touch
1-year warranty: Backed by Lincoln Electric's trusted quality and support

What's In The Box:
Chameleon 3VO Welding Helmet
2 outside protection plates
1 inside protection plate
Anti-fog treated screen
Anti-transpiration headband
Comfort cushion

See full description
Specifications for Weldline Chameleon 3V0 Auto-Darkening Welding Helmet Street Art
  • Colour
    Street Art

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome