Weldline Euroone Auto-Darkening Welding Helmet No Rules No Limits

Order Code: ZT4013194S

£249.99 Inc VAT (20%)


Description

Master the Arc with Confidence: Lincoln Weldline EUROONE Auto-Darkening Welding Helmet

Dive into a world of superior vision: Experience unmatched optical clarity with the EUROONE's 1/1/1/2 optical rating (EN379), ensuring crisp, detailed views even in low-light conditions. The infinitely variable shade control (9-13) grants seamless shade adjustment for diverse welding applications, while the two arc sensors guarantee consistent, reliable darkening.

Embrace comfort that lasts: Say goodbye to neck strain and fatigue with the EUROONE's lightweight, FLEXONE headgear. Its adjustable design ensures a personalised fit, while ample ventilation channels keep you cool and focused throughout your welding journey.

Command your weld with effortless control: The EUROONE puts you in the driver's seat. The external grind mode (shade 3.5) allows for quick transitions between welding and grinding without helmet removal. The infinitely adjustable sensitivity and delay controls empower you to fine-tune the helmet's response to your specific welding style and environment.

Built to endure, crafted to impress: The EUROONE boasts a rugged, impact-resistant shell that withstands the harshest welding environments. Powered by solar cells, it eliminates the need for battery changes, ensuring uninterrupted performance and cost-efficiency.

Benefits:
See every detail with exceptional accuracy
Adapt to diverse welding applications with ease
Weld for hours without fatigue or neck strain
Fine-tune the helmet to your specific needs and preferences
Built to withstand the toughest welding environments
Solar powered, eliminating battery change costs
Ideal for ARC/MMA and MIG/MAG welding.

Features
Unmatched Clarity: 1/1/1/2 optical rating (EN379) for exceptional vision
Infinitely Variable Shade: 9-13 shade control for diverse welding applications
Dual Arc Sensors: Reliable, consistent darkening across various welding processes
Lightweight FLEXONE Headgear: Adjustable design for superior comfort and reduced fatigue
Ample Ventilation: Stay cool and focused during extended welding sessions
External Grind Mode: Shade 3.5 for quick transitions without helmet removal
Infinitely Adjustable Sensitivity: Tailor the helmet's response to your welding style
Infinitely Adjustable Delay: Control the transition time from dark to light shade
Solar Powered: No battery changes required, for ultimate convenience and cost-efficiency
Rugged Construction: Built to last in demanding welding environments
Ideal for ARC/MMA and MIG/MAG Welding: Versatile performance for various welding needs

Applications
General Fabrication
Heavy Fabrication
Pipeline & Offshore
Automotive
Shipbuilding
Maintenance & Repair
Offshore
Power Generation

What's In The Box
Euroone Welding Helmet
2 outside protection plates
2 inside protection plates
1 sweat band

See full description
Specifications for Weldline Euroone Auto-Darkening Welding Helmet No Rules No Limits
  • Power Source
    Solar Powered

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome