Weldline Eurospeed LS Auto-Darkening Welding Helmet Standard

Order Code: ZT4013187S

£319.99 Inc VAT (20%)


Description

Experience the next generation of welding safety and comfort with the Lincoln Weldline EUROSPEED LS Auto-Darkening Welding Helmet. This industry-leading helmet seamlessly integrates cutting-edge technology with user-centric design, empowering you to tackle any welding project with confidence and precision.

Benefits:
Enhanced vision and reduced eye strain
Improved safety and protection from UV/IR radiation
Increased comfort and reduced fatigue
Greater productivity and efficiency
Versatility for various welding applications
Durable construction for long-lasting use

Features
4C Light Shade Technology: Enjoy a crystal-clear view of your weld puddle in light shade (DIN 3.5), minimizing eye strain and fatigue
Blazing-Fast Switching Speed (1/25,000 sec): React to arc strikes instantaneously, protecting your eyes from harmful UV/IR radiation
Variable Shade (DIN 9-13): Easily adjust shade levels based on your welding process, ensuring optimal protection across various applications
Lightweight Design (475g): Minimize neck strain and fatigue, even during extended welding sessions
Pivot-Style Headgear: Achieve a personalized fit for maximum comfort and stability
Internal Grinding Mode (DIN 3.5): Grind and prep materials without helmet removal, streamlining your workflow
Magnifying "Cheater" Lens Capability: Enhance close-up work and inspection tasks
Solar Cell & Lithium Battery Power: Enjoy reliable performance and extended lifespan

Applications
General Fabrication
Heavy Fabrication
Pipeline & Offshore
Automotive
Shipbuilding
Maintenance & Repair
Offshore
Power Generation

What's In The Box
Eurospeed Welding Helmet
2 outside protection plates
1 inside protection plate
1 sweat band
1 comfort cushion

See full description
Specifications for Weldline Eurospeed LS Auto-Darkening Welding Helmet Standard
  • Weight
    475g
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome