Weldline Viking 2450 Auto-Darkening Welding Helmet Heavy Duty

Order Code: ZT4013233S

£399.99 Inc VAT (20%)


Description

Lincoln Weldline Viking 2450 Auto-Darkening Welding Helmet: Elevate Your Vision, Elevate Your Weld

Unleash exceptional clarity and comfort with the Lincoln Weldline Viking 2450, the premium auto-darkening helmet designed for professional welders and serious DIY enthusiasts. This industry-leading helmet boasts a perfect 1/1/1/1 optical clarity rating, delivering unmatched crispness and color perception for flawless weld inspection and puddle control. Experience unparalleled comfort with the innovative X6 Headgear, engineered to distribute weight evenly and reduce pressure points for extended welding sessions.

Benefits:
Unmatched Optical Clarity: See every detail, weld with precision
All-Day Comfort: Work longer, feel better with X6 Headgear
Increased Productivity: External grind mode, fast shade adjustment
Professional Versatility: Handles all welding/cutting processes
5-Year Warranty: Confidence in built-to-last quality

Features:
Industry-leading 4C Lens Technology: See every detail with superior colour definition and reduced distortion in both light and dark states.
Perfect 1/1/1/1 Optical Clarity: EN379-certified blur-free, distortion-free vision for effortless weld control.
Extra Large Viewing Area: The 97 x 62mm auto-darkening lens provides exceptional peripheral vision for enhanced safety and situational awareness.
Continuously Variable Shade 5-13: Precise shade selection for diverse welding applications, including TIG welding down to 2 amps.
External Low-Profile Grind Mode: Effortlessly switch to grinding without helmet removal.
4 Arc Sensors: Lightning-fast response for reliable arc detection and shade activation.
Solar Cells & Replaceable Lithium Battery: Long-lasting, dependable power for worry-free welding.
Magnifying "Cheater" Lens Capability: Customise your vision for detailed pre-weld inspection.

What's In The Box:
Viking 2450 Welding Helmet
Bandana
5 outside cover lenses
2 inside cover lenses
Sticker sheet
Bag

See full description
Specifications for Weldline Viking 2450 Auto-Darkening Welding Helmet Heavy Duty
  • Product Type
    Welding Helmet
  • Viewing Area
    97 x 62mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome