XR938H Large View Light Reactive Welding & Grinding Helmet Eagle

Order Code: ZT4013185S

£199.99 Inc VAT (20%)


Description

Forge Your Vision with Clarity: Introducing the Parweld XR938H True Colour Light Reactive Welding Helmet

Step into the welding zone with confidence and precision. The Parweld XR938H True Colour Light Reactive Welding and Grinding Helmet equips you with cutting-edge technology and unparalleled comfort, empowering you to tackle any project with superior protection and visual clarity.

Benefits
Superior eye protection
Increased clarity and visibility
Enhanced comfort and reduced fatigue
Improved welding accuracy and productivity
Durable and long-lasting
Peace of mind with safety certifications and warranty

Features
Lightning-Fast Auto-Darkening: React to arc strikes in a blazing 1/30,000th of a second, safeguarding your eyes from harmful UV/IR radiation and intense visible light.
Unmatched Shade Control: Choose your perfect level of protection with a wide shade range of DIN 5-13, ideal for various welding techniques like MIG, TIG, STICK, and Plasma Cutting.
See True Colours, See Everything: Say goodbye to distorted greens and embrace natural colour reproduction thanks to the advanced True Colour lens technology.
Grind with Ease: Switch to grinding mode for clearer visibility during preparation and finishing work, without compromising on safety.
Unparalleled Comfort: The slim and lightweight design, combined with adjustable headgear, ensures a comfortable fit throughout your entire workday.
Full Face Protection: The large viewing area and curved design with a clear spatter shield guarantee comprehensive protection for your face and neck.
Built to Last: Constructed from high-impact polyamide nylon, the helmet boasts exceptional durability, ready to withstand the demands of any welding environment.
Long-Lasting Performance: Enjoy up to 2 years of battery life with the automatic power on/off feature, minimising downtime and maximising productivity.

Unleash your welding potential with the Parweld XR938H. Order yours today and experience the difference!

See full description
Specifications for XR938H Large View Light Reactive Welding & Grinding Helmet Eagle
  • Product Type
    Welding Helmet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome