Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Arc Flash, Heat Resistant, & Welding Clothing
Welding Protection Accessories
110 x 60 x 1mm Polycarbonate
By SWP
Order Code:
ZT3084575S
£3.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.39
0%
10 - 19
£3.25
4%
20 - 49
£3.12
8%
50 - 99
£2.98
12%
100 +
£2.85
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
3.39
https://www.zoro.co.uk/shop/safety/welding-protection-accessories/110-x-60-x-1mm-polycarbonate/p/ZT3084575S
Add to quotation
View all Welding Protection Accessories
Description
110 X 60 X 1 MM POLYCARB
Tags:
#BulkDiscount
Specifications
Specifications for 110 x 60 x 1mm Polycarbonate
Material
Polycarbonate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome