0
1

16 75 20 Towelling Sweatband 2 Piece

Order Code: ZT1174223X

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 +£14.718%

Order by 3pm, get it Tomorrow

Description

Regularly replace your Speedglas™ sweatband to maintain hygiene and comfort. The towelling material is highly absorbent and ensures perspiration doesn't drip into the eyes or distracts during welding tasks.

Features and Benefits
• Ensures user comfort and focus on the task at hand
• Excellent absorption qualities to keep the user dry and protected
• Other materials are available on request

Notes
• Sweatbands are typically replaced once per month (depending on the frequency of use) to maintain hygiene standards
• For use with Speedglas™ (FlexView, ProTop, Utility, Series 9000, 9002NC, 100/100-QR and SL) welding helmets
• Pack of 2

See full description
Specifications for 16 75 20 Towelling Sweatband 2 Piece
  • Pack Quantity
    2
  • For Use With
    Speedglas 100 Welding Helmets
  • MFR Part No.
    167520
  • Product Type
    Sweatband
  • Series
    Speedglas™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome