The Bohler Flame Resistant Welding Balaclava is the perfect way to stay safe and protected while welding. It is made from a blend of modacrylic, cotton, and antistatic fibers that are inherently flame retardant, providing full coverage of your head, neck, and face. The balaclava is also designed for comfort and breathability, with an elastic weave technique that allows it to fit snugly without being too tight. The high-temperature resistance ensures that it won't melt or burn, even in the most demanding welding environments.
Benefits:
Stay safe and protected while welding
Reduce the risk of burns and injuries
Keep your head, neck, and face clean and free of debris
Improve your welding performance by being more comfortable and focused
Features
Fire retardant fabric (60% Modacrylic; 38% Cotton; 2% Antistatic)
Full protection of head and neck
One size fits all
Certified according to: IEC 61482, EN ISO 11612 and EN 1149