Gasarc GA-D97 Flashback Arrestor - Fuel

Order Code: ZT5369085S

£189.99 Inc VAT (20%)


Description

Benefits

Unmatched safety: Protects you and your equipment from the dangers of flashbacks
Peace of mind: Weld with confidence, knowing you have a reliable safety barrier in place
Increased productivity: High-flow design minimises interruptions and keeps you working efficiently
Durability and longevity: Reduces the need for frequent replacements, saving you money in the long run
Compliance guarantee

This industry-standard safety device is designed to extinguish flames traveling backwards through the gas hoses, a dangerous situation known as a flashback. Flashbacks can cause severe injury, equipment damage, and even fires. The ESAB GA-D97 acts as a critical barrier, stopping flames in their tracks and keeping you safe.

Don't compromise on safety. Equip your welding setup with the ESAB Gasarc GA-D97 Flashback Arrestor.

Features
Complies with EN 730-1 standards: Guaranteed to meet European safety regulations for flashback arrestors
Dual-purpose protection: Works effectively with both oxygen and fuel gases, making it a versatile safety solution for your welding applications
High-flow performance: Ensures optimal gas flow for efficient and productive welding without sacrificing safety
Compact and lightweight design: Easily integrates into your existing welding setup without adding bulk or weight
Durable construction: Built with high-quality materials for long-lasting performance, even in demanding welding environments
Simple maintenance: Easy to inspect and clean, minimising downtime and maintenance costs

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome