Leather Welding Gaiter (Pair) 84750

Order Code: ZT3447311S

£41.99 Inc VAT (20%)


Description

Protect your legs and feet from sparks, spatter, and molten metal with the Bohler Leather Welding Gaiter (Pair) These gaiters are made from high-quality leather that is resistant to heat and abrasion. They feature a flame-retardant lining and adjustable straps for a secure fit.

The Bohler Leather Welding Gaiter (Pair) is ideal for a variety of welding applications, including arc welding, gas welding, and brazing. They are also perfect for other hot work environments, such as foundries and steel mills.

Benefits:
Increased safety and protection
Reduced risk of burns and injuries
Improved comfort and fit
Durable construction for long-lasting performance

Features
Our gaiters, made of blue cow split leather, are designed to offer additional protection against sparks and spatters from shin to foot by using high quality material
Fast and easy to fit by leather straps with velcro and elastic band underneath the shoe sole
One size fits all
100% aramid fibre stitching
Certified acc. to ISO 13688 and EN ISO 11611:2015 Class 2 - A1

See full description
Specifications for Leather Welding Gaiter (Pair) 84750
  • Product Type
    Welding Gaiter
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome