Speedglas 9100 Replacement Shell With Side Windows - 501890

Order Code: ZT3112914S

£159.99 Inc VAT (20%)


Description

3M Speedglas 9100 Replacement Shell With Side Windows - 501890

Features:

Replaces worn or damaged 3M Speedglas 9100 welding helmet shells
Side windows provide peripheral vision for increased safety and awareness
Compatible with 3M Speedglas welding filters
Easy to install and remove
Made of durable materials for long-lasting performance
Benefits:

Protects your eyes from harmful welding rays
Provides peripheral vision for increased safety and awareness
Improves comfort and fit
Extends the life of your welding helmet
Applications:

Ideal for use in a variety of welding applications, including MIG, TIG, and stick welding
Also suitable for use in other industrial environments where there is a risk of eye injury
Specifications:

Part number: 501890
Weight: 1.2 lbs
Dimensions: 10.2 x 7.5 x 3.5 inches

Order your 3M Speedglas 9100 Replacement Shell With Side Windows - 501890 today and experience the difference!

See full description
Specifications for Speedglas 9100 Replacement Shell With Side Windows - 501890
  • Product Type
    Replacement Shell