Speedglas Leather Sweatband -168000

Order Code: ZT3112897S

£42.99 Inc VAT (20%)


Description

3M Speedglas Leather Sweatband -168000

Hygienic and durable replacement sweatband for 3M Speedglas Heavy Duty Welding Helmet G5-01.
Made of high-quality leather that is sweat- and water-resistant.
Soft and comfortable to wear, even for extended periods of time.
Easy to install and remove.

The 3M Speedglas Leather Sweatband -168000 is a hygienic and durable replacement sweatband for 3M Speedglas Heavy Duty Welding Helmet G5-01. It is made of high-quality leather that is sweat- and water-resistant, and it is soft and comfortable to wear, even for extended periods of time. The sweatband is easy to install and remove.

Features:

Hygienic and durable leather construction
Soft and comfortable to wear
Easy to install and remove

Benefits:

Keeps your head cool and dry
Provides a comfortable fit
Extends the life of your welding helmet
Applications:

Welding
Metal fabrication
Other industrial applications
Specifications:

Material: Leather
Color: Black
Size: One size fits all
Weight: 0.5 oz.

See full description
Specifications for Speedglas Leather Sweatband -168000
  • Material
    Leather
  • Product Type
    Leather Sweatbnd
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome