Speedglas Spark Arrestor 836000

Order Code: ZT3113055S

£23.49 Inc VAT (20%)


Description

3M™ SPEEDGLAS SPARK ARRESTOR 836000

Prevents sparks from entering your 3M™ Adflo™ Powered Air Respirator filter.

The 3M™ SPEEDGLAS SPARK ARRESTOR 836000 is a replacement spark arrestor for the 3M™ Adflo™ Powered Air Respirator. It is made of high-quality materials and is designed to prevent sparks from entering the filter, which can help to protect the user from respiratory hazards. The spark arrestor is easy to install and remove, and it is available in a variety of colors to match your helmet.

Features:

Prevents sparks from entering the filter
Made of high-quality materials
Easy to install and remove
Available in a variety of colors
Benefits:

Protects the user from respiratory hazards
Extends the life of the filter
Improves safety and comfort
Specifications:

Part number: 836000
Dimensions: 2.5 x 2.5 x 1 inches
Weight: 0.2 pounds
Material: Steel
Color: Black

See full description
Specifications for Speedglas Spark Arrestor 836000
  • Material
    Steel
  • Colour
    Black
  • Product Type
    Spark Arrestor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome