0
1
2
3

122 x 73cm Wheelchair Ramp Folding Aluminium Threshold Ramp with Non-Skid Surface

Order Code: ZT4184397S

£119.99 Inc VAT (20%)
£124.994% off


Description

Safety feature: We create the rough, non-slip surface with sandblasting for durability, ensuring it won't peel off. This improves the wheelchair's grip on inclines. The wheelchair ramp has safety features like baffles and reflective warning stickers to prevent falls and transition plates for a snug fit.Aluminium alloy frame: This mobility scooter ramp features oxidation treated surface and reinforcement welding to handle 272kg, no rust, no corrosion. Ideal for indoor and outdoor activities on both rainy and sunny days.Use anywhere: This 122x73.6x5.1cm step ramp can be built to tackle any obstacle, whether an entrance, curb, steps, or even a van door. 73.6cm width suit for most manual wheelchairs, electric wheelchairs, walkers and bicycles.Convenient storage & transport: Travelling soon? Transport and storage are simplified with this door ramp's folding design (Folding design: 122x38x7.5cm) and carrying handle. Suggest two people to move the wheelchair ramp.How to pick the right size: Before ordering, measure your step's height and consider where you'll use the ramps. Then, check the chart and select the size accordingly. For manual wheelchairs, stick to a 5° max angle. Electric wheelchairs can handle up to 7°. When pushing a wheelchair for someone else, go up to 10°. Trolleys can manage a max angle of 14°. If your needed height exceeds the reference, choose the longer size.

See full description
Specifications for 122 x 73cm Wheelchair Ramp Folding Aluminium Threshold Ramp with Non-Skid Surface
  • Material
    Aluminium
  • Product Type
    Wheelchair Ramp
  • Folded Dimensions
    122x38x7.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome