Drum and Wheelchair Scale with GK Indicator

Order Code: ZT3419076S

£799.99 Inc VAT (20%)


Description

Low-profile platform ideal for weighing with wheelchairs, barrels and oversized containers. Pan size 760 x 580mm.Weight: 35.5kg.Ramps on both sides offer smooth transitions between the floor and the weighing platform.Mild steel diamond plate surface provides good grip and a solid steady weighing area.Handles and wheels allow easy mobility.GK indicator allows numeric tare value to be entered.Readability: 0.1kg.Repeatability: 0.1kg.Mains power cord/Internal rechargeable battery. Battery life: 70hrs.

See full description
Specifications for Drum and Wheelchair Scale with GK Indicator
  • Material
    Mild Steel
  • Weight
    35.5kg