EZ Fold N Go Walker - Wheels - Set of 2

Order Code: ZT1096547S

£47.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£47.990%
5 - 9£46.074%
10 +£44.158%


Description

The EZ Fold-N-Go Walker is the world's smallest folding walker to make walking and travelling Stress-Free! Its easy-fold technology allows you to fold the walker in seconds with the lift of a finger for fast and easy storage in small spaces. When you're ready to use it simply pull the handles apart and you're ready to go. It only weighs 3.2kg so it is extremely portable and light to lift. It has 2 x 6 inch swivel wheels and rear glide feet which allows for trouble-free manoeuvring over all surfaces. So well built and strong is the EZ Fold-N-Go, it has been successfully tested to support users up to 180kg or 28 stone. And to fit your individual style - it comes in 3 different colours Regal Rose, Black Walnut, Cobalt Blue, - Collapsed Dimension: 20 x 13 x 91cm - Wheels: 6" diameter wheels - Height Adjustment: 81 to 98cm for users 4'10" to 6'8" - Max User Weight: 180kg (28 stone).

See full description
Specifications for EZ Fold N Go Walker - Wheels - Set of 2
  • Weight
    3.2kg
  • Product Type
    Walker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome