Lightweight Transit Wheelchair with Puncture Proof Hard Tyres

Order Code: ZT5348821S

£299.99 Inc VAT (20%)


Description

Lightweight wheelchair with puncture proof hard tyres Ideal for general patient transport on flat surfaces Padded vinyl seat, half folding back canvas and quick release arm and foot rests Folds to 32cm in width Dimensions: 58cm (W) x 64cm (D) x 92cm (H) The Lightweight Transit Wheelchair has a folding mechanism enabling the chair to be easily folded and stored away. The robust aluminium frame weighs less than 12kg yet is able to take a weight capacity of 100kg. The chair features a quick release foot and arm rests for added comfort. The rear wheels, the directional front wheels and the comfortable handles make the chair easy to manoeuvre.

See full description
Specifications for Lightweight Transit Wheelchair with Puncture Proof Hard Tyres
  • Dimensions (W x D x H)
    58cm x 64cm x 92cm
  • Frame Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome