Set Of Wheelchair Ramps For Cable Duct, LxWxH 744 X 440 X 75mm, Blue

Set Of Wheelchair Ramps For Cable Duct, LxWxH 744 X 440 X 75mm, Blue

Order Code: ZT2696100S

£159.99 Inc VAT (20%)


Description

Set of wheelchair ramps for cable duct, LxWxH 744 x 440 x 75 mm, blue. Supplied = assembled. Length = 744 mm. Width = 440 mm. Height = 75 mm. Colour = blue. Material = recycled rubber. Weight = 17 kg. Finish = non-slip cover. Product type = accessories for cable ducts. Can be used anywhere it is needed, easy to handle. Non-slip surface and practical carrying handle. Cover of the cable duct remains easy to open. The robust wheelchair ramp made of recycled rubber is compatible with the medium sized (5 duct) and large (3 duct) - see Combinations It enables wheelchair users to cross cable ducts safely The structured, anti-slip ramp surface provides a reliable grip. Cables and hoses remain safely protected. Also suitable for walkers, prams, sack trucks etc. One set consists of 2 ramps Dimensions of individual ramp: 744 x 440 x 75 mm Weight: 8 kg each The wheelchair ramp is not suitable for road traffic

See full description
Specifications for Set Of Wheelchair Ramps For Cable Duct, LxWxH 744 X 440 X 75mm, Blue
  • Colour
    Blue
  • Product Type
    Accessories for Cable Ducts
  • Supplied
    Assembled
  • Material
    Recycled Rubber
  • Finish
    Non-Slip Cover
  • Width
    440mm
  • Length
    744mm
  • Height
    75mm
  • Weight
    17kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome