Antiviral Hand and Surface Wipes Bucket DHAVB225

Order Code: ZT3112530S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

For Hands and Surfaces, Sanitises and disinfects in one easy step, Dermatologically tested, Kills human coronavirus, influenza type A, Sars, Bacteria and Fungi, EN14476 (antiviral), EN13727 (medical standard bactericidal), EN13624 (medical standard fungi & yeasts), EN1276 (antibacterial), 225 sheets 28 x 25cm

Specifications for Antiviral Hand and Surface Wipes Bucket DHAVB225
  • MFR Part No.
    DHAVB225
  • Colour
    White
  • Type
    Multi-Purpose Wipes
  • Applications
    Hands
    Surfaces
  • Package Type
    Bucket
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome