Antivral Hand and Surface Wipes DHAVF100

Order Code: ZT3112528S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

For sanitising hands and surfaces, Tested to EN1276 antibacterial standard, Alcohol free biocidal formulation, Effective against a broad range of bacteria, Kills up to 99.999% of bacteria within 60 seconds

Specifications for Antivral Hand and Surface Wipes DHAVF100
  • MFR Part No.
    DHAVF100
  • Type
    Multi-Purpose Wipes
  • Colour
    White
  • Package Type
    Pouch
  • Applications
    Hands
    Surfaces
  • Fragrance
    Fragrance Free

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome